missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Easy-Read™ General Purpose Liquid-In-Glass Thermometers: Partial Immersion

Product Code. 16491255
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +150°C
-20°C to +110°C
Temperature Range (English):
n.a.
Length (Metric) Overall:
200 mm
300 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Temperature Range (English) Length (Metric) Overall Unit Size
16491255 -10°C to +150°C n.a. 200 mm Each
17531535 -20°C to +110°C n.a. 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16491255 Supplier H-B Instrument™ Supplier No. B603000100
  • ONLINE EXCLUSIVE PRICE
    22.22 €
    19.28 € / Pack of 1
    Save 2.94 €
    13% Off
 Restricted Item
Edge
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

Easy-to-read partial immersion thermometers.

  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 7.9 in.
Length (Metric) 200 mm
Length (Metric) Overall 200 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Product Type Liquid-in-Glass Thermometer
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) n.a.
Temperature Range (Metric) -10°C to +150°C
Accuracy ±0.5°C, ±1°C below 0°C and above 70°C, ±1.5°C above 110°C
Subdivision 1°C
Immersion Length 50 mm (2 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.