missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ EasySlide One-Hand Bosshead

Product Code. 31237675
Change view
Click to view available options
Height (Metric):
54 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric)
31237675 54 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31237675 Supplier Usbeck Laborgeraete™ Supplier No. 2450
  • ONLINE EXCLUSIVE PRICE
    42.20 €
    39.94 € / Pack of 1
    Save 2.26 €
    5% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The EasySlide bosshead from USBECK revolutionizes lab setups: its integrated ball bearing glides smoothly along the rod, even for fine adjustments. Quick, secure one-handed operation and large knurled aluminium screws allow reliable tool-free fixation, even with frequent repositioning.

  • Sturdy and lightweight aluminium alloy
  • Suitable for fixation of rods up to Ø 12 mm
  • The bosshead itself mounts on a Ø 12 mm rod where it is flexibly height-adjustable
  • Internal plastic ball bearing for exceptionally smooth sliding
  • One-handed operation—the bosshead can be positioned and locked effortlessly with one hand
  • Large aluminium knurled screws for secure, tool-free tightening

Specifications

Material Aluminium
Height (Metric) 54 mm
Width (Metric) 80 mm
Product Type Bosshead
Weight (Metric) 160 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.