missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One EASYstrainer Cell Strainer, for 50 mL Tubes

Product Code. 15391067
Change view
Click to view available options
Mesh Size:
70 μm
Color:
Blue
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mesh Size Color Unit Size
15391067 70 μm Blue Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15391067 Supplier Greiner Bio-One Supplier No. 542070
  • ONLINE EXCLUSIVE PRICE
    137.00 €
    120.79 € / Pack of 50
    Save 16.21 €
    11% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For fast and safe filtration of cell suspensions and primary cell isolates

  • Fits all standard 50mL tubes
  • Handle and mantle surface for improved aseptic handling
  • Venting slot between tube and filter for fast filtration
  • Three color-coded mesh sizes
  • No liquid overspill
  • Convenient blist
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
For Use With (Application) Fast and safe filtration of cell suspensions and primary cell isolates
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Standard Tubes, 50 mL
Mesh Size 70 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.