missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EasySyn Starter Reactor System

Product Code. 32218911 Shop All IKA Products
Change view
Click to view available options
Volume (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
32218911 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32218911 Supplier IKA™ Supplier No. 0010016813
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Complete laboratory reactor system for safe, reproducible organic or aqueous syntheses on the way from laboratory to pilot scale.

  • Complete reactor system for organic or aqueous syntheses in the laboratory
  • High-quality materials allow operation at temperatures from -50°C to +200°C and up to a vacuum of 3 mbar

Includes

  • Ergonomically designed stand system for quick and easy exchange of reactor vessels and adjustment of the working height
  • DN 100 (500 mL and 1000 mL) or DN 150 (2000 mL and 5000 mL) vessel clamp for mounting the reactor vessel
  • Double-walled reactor vessel made of chemically resistant borosilicate 3.3 glass with bottom discharge valve
  • Spring-loaded valve spindle of the drain valve to prevent glass breakage
  • Reactor lid with various openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired application
  • DN 100 or DN 150 clamp ring and FEP-coated O-ring to ensure chemical resistance
  • EUROSTAR 60 digital overhead stirrer with 60 Ncm, torque measurement and keyless chuck
  • PTFE-coated propeller stirrer for optimum mixing and chemical resistance
  • High-quality stirrer guide for vacuum operation up to 3 mbar
  • RS 232 and USB interfaces on the stirrer for external control with labworldsoft™ 6 (available as an accessory)
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 500 mL
Product Type Lab Reactor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.