missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic™ EBI 40 Multi-Channel Temperature Data Loggers
GREENER_CHOICE

Product Code. 11743559
Change view
Click to view available options
Channels:
6
12
IP Rating:
IP30
IP40
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Channels IP Rating unitSize
11743559 12 IP40 Each
11733559 6 IP30 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11743559 Supplier Ebro Electronic™ Supplier No. 13406401A
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

The EBI 40 Multi-Channel Temperature Data Logger records temperatures during process monitoring and validation. For type K thermocouple sensors.

Multi Channel Data logger to measure the temperature with thermocouple probes of type K or T.Temperature data logger with 2 point factory calibration certificate.

Current measurement values and the measurement curve can be read on the multi-colored TFT display. The thermal insulation using the thermo isolation box allows the use of the data logger at very high temperatures. Monitoring and validation of processes in: Incubators, Refrigerators, Climate cabinets, Storage rooms, Transport studies and Freeze-dryers etc.
  • USB interface for PC connection
  • Power supply via USB or battery
  • Calculation of temperature profiles
  • TRUSTED_SUSTAINABILITY

    Specifications

    Type Datalogger
    Display Type TFT
    Data Memory 20,000/Channel
    Calibration Calibrated
    Alarm Types None
    Software Type Winlog.pro
    Channels 12
    Certifications/Compliance Factory calibration certificate
    IP Rating IP40
    Model EBI 40 TC-02
    Sensor Types Thermocouple type K, SMP connections
    Accuracy (Temperature) ±0.5°C (25°C without probe)
    Temperature Resolution 0.1°C
    Temperature Range (Metric) -200°C to +1200°C
    Dimensions (L x W x H) 140 x 118 x 35 mm
    Weight (Metric) Approx. 400 g
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.