missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ EC Science Silicon Septa

Product Code. 15218623
Change view
Click to view available options
Diameter (Metric) Inner:
9.5 mm
11 mm
11.5 mm
12.5 mm
Unit Size:
Pack of 24
Pack of 25
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15218623 9.5 mm Pack of 25
15258623 11 mm Pack of 50
15228623 11.5 mm Pack of 25
15238623 - Pack of 50
15248623 12.5 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15218623 Supplier Trajan Scientific and Medical™ Supplier No. 041901
Estimated Shipment: 08-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for long lifetime and low injection port adhesion.

  • Combines long injection lifetime, low bleed and low injection port adhesion
  • Reliable seal against carrier gas pressure in the inlet
  • No bleed or contamination into the GC system
  • Maximum operating temperature of 350°C (300°C for 17mm size)

Specifications

Product Type EC
Diameter (Metric) Inner 9.5 mm
Quantity 25/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.