missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ EC Science Silicon Septa
Click to view available options
Diameter (Metric) Inner:
9.5 mm
11 mm
11.5 mm
12.5 mm
Unit Size:
Pack of 24
Pack of 25
Pack of 50
Description
- Combines long injection lifetime, low bleed and low injection port adhesion
- Reliable seal against carrier gas pressure in the inlet
- No bleed or contamination into the GC system
- Maximum operating temperature of 350°C (300°C for 17mm size)
Specifications
Specifications
| Type | EC |
| Diameter (Metric) Inner | 11.5 mm |
| Quantity | 25/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction