missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ EC GC Septa

Product Code. 12985721
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
17 mm
Temperature (Metric) Max:
300°C
350°C
Unit Size:
Pack of 25
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Temperature (Metric) Max Unit Size
12985721 11 mm 350°C Pack of 25
10330421 7 mm 350°C Pack of 50
10187060 6 mm 350°C Pack of 50
10442381 10 mm 350°C Pack of 50
10412551 8 mm 350°C Pack of 50
12935731 9 mm 350°C Pack of 25
12915731 17 mm 300°C Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12985721 Supplier Trajan™ Supplier No. 041902
Estimated Shipment: 08-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EC GC septa is designed for long lifetime and low injection port adhesion

  • Combines long injection lifetime, low bleed and low injection port adhesion
  • Reliable seal against carrier gas pressure in the inlet
  • No bleed or contamination into the GC system
  • Maximum operating temperature of 350°C (300°C for 17mm size)

Specifications

Product Type Long Life EC Septum
Description Combines significantly longer injection life, low bleed and low injection port adhesion.
Diameter (Metric) Outer 11 mm
Temperature (Metric) Max 350°C
Material High Temperature Silicone
Quantity 25/Pk.
Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.