missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Eccentric Luer-Slip Syringe

Product Code. 17152724
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Unit Size:
Pack of 100
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17152724 20 mL Pack of 50
17142724 10 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17152724 Supplier Terumo™ Supplier No. 8MDSS20ESE
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with polypropylene for superior thermal and chemical resistance. Terumo™ Eccentric Luer-Slip Syringes have a unique bevel design to facilitate the penetration of the skin and minimize trauma.

  • Clear polypropylene barrel and plunger; double contact ring
  • Integrated plunger stop prevents accidental pull-out
  • Sterile, Latex-free
  • Bold, precise scale markings
  • Complies to ISO 7886 (DIS 7886)
  • Individually wrapped in tamper evident peel packs
  • Supplied without needles
  • Suitable for gases or liquids
  • Eccentric luer-slip
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 7886 (DIS 7886)
Material Polypropylene
For Use With (Application) For Research Use, for Gases or Liquids
Disposable Single-use
Graduations 1 mL
Volume (Metric) 20 mL
Connection Type Eccentric Luer Slip
Graduated Yes
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.