missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abcam ECL Substrate Kit, Ultra High Sensitivity, Western Blot, 200 mL
Description
- Applications: WB
- Substrate: Horseradish peroxidase (HRP)
- Detection: Specially developed for Western blotting detection of very low abundance proteins
- Storage: Store at +4°C
- Shipping: Blue Ice
Specifications
Specifications
| Product Type | ECL Western Blotting Substrate |
| Content And Storage | Store at 4°C. |
| Detection Location | In-Blot Detection |
| For Use With (Equipment) | Western Blot Imaging System |
| Format | Kit |
| Shipping Condition | Blue Ice |
| Substrate Properties | Chemical Substrate |
| Substrate | Horseradish peroxidase |
| Target Molecule | Horseradish Peroxidase |
| Detection Method | Chemiluminescence |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?