missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 10 μL Pipette Tips with Tubegard™
These pipette tips fit the most popular 10 μL pipettors.
Brand: Labcon™ 1036-260-000-9
42.51 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Additional Details : Weight : 4.53590kg
Description
- Extended Length with TubeGard™
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Non-sterile | |
Autoclavable | |
38.1 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
Refill | |
1344 Tips/Refill, 10 Refills/Cs. | |
Single-use | |
Eclipse |
Non-Filtered | |
Clear | |
1.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine, TubeGard | |
Yes | |
No | |
Polypropylene Resin |