missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Beveled point
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Yellow |
| Autoclavable | Autoclavable |
| Length (English) | 1.95 in. |
| Length (Metric) | 49.7 mm |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Clean Claims | ATP, RNase/DNase, and Endotoxin-free |
| For Use With (Application) | Liquid Handling |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?