missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Clear Pipette Tips

Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Clear
Natural
Format:
Bagged
Rack, 192
Rack, 96
Refill
Stack Rack
Unit Size:
Pack of 1000
Pack of 200
Pack of 960
Description
- Fits most standard 200 μL pipettes
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 1.95 in. |
| Length (Metric) | 49.7 mm |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Clean Claims | ATP, RNase/DNase, and Endotoxin-free |
| For Use With (Application) | Liquid Handling |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur