missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 200 μL Gel Loading Capillary Pipette Tips

Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
Unit Size:
Pack of 1000
Pack of 576
Description
- Pipette Tip
- Fits Most Popular 200 μL Pipettors
- With Gel Loading Capillary
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 3.24 in. |
| Length (Metric) | 82.5 mm |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Clean Claims | ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
| For Use With (Application) | Liquid Handing |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction