missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 250 μL Pipette Tips for Rainin™ LTS Pipettors

Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Mini Refill
Rack, 192
Rack, 96
Refill
Stack Rack
Unit Size:
Pack of 1000
Pack of 480
Pack of 960
Description
These pipette tips offer low mounting and ejection forces less than 3 kg.
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 250 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 2.01 in. |
| Length (Metric) | 51.3 mm |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Clean Claims | ATP, RNase/DNase, and Endotoxin-free |
| For Use With (Application) | Liquid Handling |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction