missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 300 μL Pipette Tips
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Individually Wrapped
Rack, 192
Rack, 96
Unit Size:
Pack of 1000
Pack of 200
Pack of 960
Description
- Beveled point
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 2.05 in. |
| Length (Metric) | 52.1 mm |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Clean Claims | ATP, RNase/DNase, Endotoxin-free |
| For Use With (Application) | Liquid Handling |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction