missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ FlexTop™ 300 μL Extended Pipette Tips with UltraFine™ Points
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1014-965-006-9
Additional Details : Weight : 13.15420kg
Description
- Pipette Tip
- Eclipse™ FlexTop™ Extra long
- Fits popular 300 μL Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
300 μL | |
Sterile | |
Autoclavable | |
71.1 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Clear | |
2.79 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
UltraFine, FlexTop, Extra Long | |
96 tips/rack | |
Universal Fit, Universal Fit | |
Eclipse |