missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ FlexTop™ 300 μL Extended Pipette Tips with UltraFine™ Points
Low mounting and ejection forces less than 3 kg
29.80 € - 52.20 €
Specifications
Volume (Metric) | 300 μL |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2.79 in. |
Length (Metric) | 71.1 mm |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16603852
|
Labcon
1014-260-000-9 |
576 tips/Eclipse™ low waste refill/ 10 refills / case | Non-sterile |
29.80 €
Pack of 576 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
16613852
|
Labcon
1014-800-000-9 |
1000 tips/bag; 10 bags / case | Non-sterile |
30.85 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
16623852
|
Labcon
1014-960-006-9 |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | Non-sterile |
46.40 €
Pack of 576 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
16633852
|
Labcon
1014-965-006-9 |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | Sterile |
52.20 €
Pack of 576 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
Description
- Pipette Tip
- Eclipse™ FlexTop™ Extra long
- Fits popular 300 μL Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
300 μL | |
Autoclavable | |
71.1 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine, FlexTop, Extra Long | |
No | |
Polypropylene Resin |
Clear | |
2.79 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
Eclipse |