missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 630 Exponential Decay Wave Electroporation System Complete, with Safety Stand

Product Code. 15898441
Change view
Click to view available options
Capacitance (HV Mode):
10, 25, 35, 50, 60, 75, 85 μF
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacitance (HV Mode) Unit Size
15898441 10, 25, 35, 50, 60, 75, 85 μF Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15898441 Supplier BTX™ Supplier No. 450651
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ECM™ 630 Exponential Decay Wave Electroporator is ideal for efficient transformation of bacteria, yeast and other microorganisms.

Features:

  • Wide and accurate voltage, capacitance, and internal resistance settings
  • Preset protocols for common bacteria, yeast, and microorganism types
  • Unlimited ability to add and modify user defined protocols
  • Data logs of delivered pulses and sample resistance for QC and troubleshooting
  • Simple to use large 7 inch touchscreen interface
  • Multiple Exponential Decay pulsing capabilities
  • Available in a high-throughput system for up to 96 samples at once
  • Connection Type: Positive and Negative 4 mm Banana Cables
  • IQ/OQ available on request, qualification performed in cuvettes

Warranty

2 Year

Specifications

For Use With (Application) Transformation of Bacteria, Yeast, Microorganisms, Transfection of Some Mammalian Cell Types
For Use With (Equipment) Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler
Frequency 50/60 Hz
Product Line BTX Electroporation
Product Type Electroporator
Voltage 5 to 3000 V
Voltage Range (HV Mode) 505 to 3000 V (in 5 V steps)
Voltage Range (LV Mode) 5 to 500 V (in 1 V steps)
Description ECM 630 Electroporation System Complete, with Safety Stand
Display Color Touchscreen
Certifications/Compliance CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Depth (English) 13 in.
Depth (Metric) 33 cm
Height (English) 8.5 in.
Field Type Positive and Negative
Height (Metric) 21.6 cm
Includes Generator, Stand, and Cuvettes with Rack
Operating Temperature (English) 40°F to 104°F
Pulse Number Range 1 to 2 Pulses/Sample
Pulse Length Range Exponential Decay Wave Time constant 0.5 msec. to 133.875 msec.
Operating Temperature (Metric) 4°C to 40°C
Relative Humidity 80% max. when operating at 25°C
Wattage 35 W (idle), 350 W (pulsing)
Weight (English) 16 lb.
Weight (Metric) 7.3 kg
Width (English) 11.25 in.
Width (Metric) 28.6 cm
Electrical Requirements 100 to 240 VAC
Sterility Non-sterile
Capacitance (HV Mode) 10, 25, 35, 50, 60, 75, 85 μF
Capacitance (LV Mode) 25 to 3275 μF (in 25 μF steps)
Connection Type Banana Cables
Charging Time <7 sec. (LV), <4 sec. (HV)
Interface Touch Screen Display, Footswitch
Pulse Form Exponential Decay Wave
High-throughput Compatibility Yes
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.