missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco 0.6 Waste Container
GREENER_CHOICE

Product Code. 17704864
Change view
Click to view available options
Color:
Orange
Yellow
Unit Size:
Pack of 48
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17704864 Orange Pack of 48
17714864 Yellow Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17704864 Supplier Sharpsguard™ Supplier No. DD509OLR
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The new Sharpsguard™ eco containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.

  • Sharpsguard™ eco 0.6 is ideal for community-based healthcare workers, vets, council operatives and needle exchange.
  • This container is already supplied with the lid assembled. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • Whilst in use containers should be positioned safely using the base plate 0.6 from our POUDS™ range.
  • This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.

Specifications

Capacity (Metric) 0.49 L
Color Orange
Dimensions (L x W x H) 103 x 53 x 224 mm
Quantity 48/Pk.
Weight (Metric) 126 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.