missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco 22ra Waste Container

Product Code. 17794834
Change view
Click to view available options
Color:
Orange
Yellow
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17794834 Orange Pack of 5
17704844 Yellow Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 17794834 Supplier Sharpsguard™ Supplier No. DD440OLR
Only null left
Add to basket
Add to basket

The new Sharpsguard™ eco containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.

  • Sharpsguard™ eco 22ra has a restricted access opening for use in public areas.
  • This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • It is designed to fit safely and securely into our POUDS™ mobile holders and bracket range.
  • This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.

Specifications

Capacity (Metric) 17.26 L
Closure Type Restricted Access Opening
Closure Color Orange
Diameter (Metric) Outer 327 mm
Color Orange
Height (Metric) 343 mm
Weight (Metric) 1035 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.