missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco 3.75 Waste Container
GREENER_CHOICE

Product Code. 17724854
Change view
Click to view available options
Color:
Orange
Yellow
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17724854 Yellow Each
17714854 Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17724854 Supplier Sharpsguard™ Supplier No. DD474YLR
Add to basket
Add to basket
This item is not returnable. View return policy

The new Sharpsguard™ eco 3.75 container, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.

  • Sharpsguard™ eco 3.75 is an ideal general-purpose sharps container, it provides maximum capacity in the minimum working space.
  • This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • It is designed to fit safely and securely on our POUDS™ bracket range.
  • This container is for disposal by incineration or other authorised process and is designed for the consignment of waste categorised by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.

Specifications

Capacity (Metric) 2.98 L
Diameter (Metric) Outer 176 mm
Color Yellow
Height (Metric) 221 mm
Weight (Metric) 291 g
Packaging 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.