missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco 5 Waste Container

Product Code. 17754844
Change view
Click to view available options
Color:
Orange
Yellow
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17754844 Yellow Each
17744844 Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 17754844 Supplier Sharpsguard™ Supplier No. DD471YLR
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

The new Sharpsguard™ eco 5 containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.

  • Sharpsguard™ eco 5 is an ideal general-purpose sharps container, it provides maximum capacity in the minimum working space.
  • This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • It is designed to fit safely and securely on our POUDS™ bracket range.
  • This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-09, 18-02-01, 18-02-02, 18-02-08.

Spezifikation

Capacity (Metric) 3.98 L
Diameter (Metric) Outer 176 mm
Color Yellow
Height (Metric) 285 mm
Weight (Metric) 338 g
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.