missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Chest Freezer, for Microtiterplates, 25 mm Shelf Height
Shop All TENAK Products
Click to view available options
Holds:
Microtiterplates (11)
Microtiterplates (13)
Microtiterplates (17)
Microtiterplates (19)
Microtiterplates (21)
Microtiterplates (23)
Microtiterplates (27)
Unit Size:
Each
Description
- For use in chest freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of aluminum
Specifications
Specifications
| Material | Aluminum |
| Type | Freezer Rack |
| For Use With (Equipment) | Chest Frseezers |
| Holds | Microtiterplates (21) |
| Dimensions (L x W x H) | 135 x 92 x 567 mm |
| Height (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction