missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Eco AluRack Freezer Boxes, 50mmH

Product Code. 12492510 Shop All TENAK Products
Click to view available options
Holds:
Boxes (16)
Boxes (20)
Boxes (24)
Boxes (25)
Array:
4 x 4
4 x 5
5 x 4
5 x 5
6 x 4
Dimensions (L x W x H):
564 x 139 x 221 mm
564 x 139 x 276 mm
564 x 139 x 331 mm
683 x 139 x 221 mm
683 x 139 x 276 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12492510

Brand: Tenak™ TE11236

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fits into any freezer and can be used with all standard cryoboxes. Tenak™ Eco AluRack Freezer Boxes, 50mmH are also offered including standard white cardboard boxes with 9 x 9 cell dividers.

  • Constructed of seawater resistant aluminum
  • Height: 50mm
  • Width: 139mm
  • Can be used with all freezer brands
  • Sold without cryoboxes

Specifications

Product Type Freezer Storage Box
Array 6 x 4
Holds Boxes (24)
Material Aluminum
Positions 24
Stackable Yes
For Use With (Equipment) For Mtp, chest freezers
Quantity 1 Each
Dimensions (L x W x H) 564 x 139 x 331 mm
Width (Metric) 139 mm
Height (Metric) 331 mm
Height (Metric) Shelf 50 mm
Depth (Metric) 564 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.