missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Eco Bronze Gloves

Product Code. 30274563 Shop All Skytec Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
5 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30274563 Large 5 pairs
30274611 Small 5 pairs
30274599 Medium 5 pairs
30274537 X-Large 5 pairs
30274638 2X-Large 5 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30274563 Supplier Skytec™ Supplier No. SKG00052EH
  • ONLINE EXCLUSIVE PRICE
    51.48 €
    34.03 € / 5 pairs
    Save 17.45 €
    33% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A very flexible thermal glove with recycled PET liner and nitrile foam knuckle coating for work in oily and wet conditions. Touchscreen friendly and 360° water repellent treatment.

  • Insulated Glove with Recycled Polyester Liner
  • Soft and lightweight liner made of 50% recycled polyester and 50% virgin polyester
  • Flexible and durable nitrile foam knuckle coating guarantee a secure grip in wet and oily conditions
  • Light acrylic inner liner provides thermal insulation
  • 360° water repellent treatment to protect from liquids
  • Touchscreen capabilities to allow usage with screen devices
  • Close-fitting liner for a comfortable wearing experience
  • Elasticated wrist provides a secure fit
  • RCS (Recycled Claim Standard) certified
  • 1 pair = 1 500 mL (PET) plastic bottle

Specifications

Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Cut A2, EN 388:2016 + A1:2018 3331B, EN 21420:2020
Construction Seamless Knit
Coating Material Nitrile Foam
Color Green, Black
Exterior Finish Rough
Hand Ambidextrous
Material Polyester
Product Type Insulated Gloves
Size Large
Liner Material Acrylic
Length (Metric) 260 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.