missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Eco Iridium Gloves

Product Code. 30274582 Shop All Skytec Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30274582 Small 10 pairs
30274545 Medium 10 pairs
30274581 Large 10 pairs
30274632 X-Large 10 pairs
30274590 2X-Large 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30274582 Supplier Skytec™ Supplier No. SKG00048BD
  • ONLINE EXCLUSIVE PRICE
    155.91 €
    103.07 € / 10 pairs
    Save 52.84 €
    33% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dexterous high cut resistant glove with nitrile foam palm. Made with 25% recycled PET, glass and steel fiber. Touchscreen friendly with a reinforced thumb crotch.

  • High Cut Resistant Glove with Recycled Polyester Liner and Nitrile Foam Coating
  • High cut resistance: Level E / ANSI A5
  • 15 gauge engineered HPPE with recycled polyester (25% of liner content) offers a unique sensation of comfort and protection
  • Steel and glass fiber free to avoid any risks of irritation
  • Durable nitrile foam palm coating ensures good protection against abrasion and secure grip in dry
  • RCS (Recycled Claim Standard) certified
  • 1 pair = 1 recycled 500 mL (PET) plastic bottle
  • 18 g of CO2 reduced vs virgin polyester alternative

Specifications

Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 + A1:2018 4X43E, EN 21420:2020
Coating Material Foam Nitrile
Color Gray, Black
Cut Resistance Rating Level E
Hand Ambidextrous
Latex Free Yes
Material Polyester
Product Type Cut-resistant Gloves
Size Small
EN388 Standard 4X43E
Liner Material HPPE
Length (Metric) 230 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.