missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Eco Nickel Gloves
GREENER_CHOICE

Product Code. 30274558
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274558

Brand: Skytec™ SKG00053BH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight general handling glove with PU coating and recycled polyester.

  • General Handling Glove with PU Coating
  • Ideal for detailed assembly
  • 1 pair = 2 x 500 mL (PET) plastic bottles

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Abrasion 4,Puncture 2, EN 388:2016 + A1:2018 3131X, EN 21420:2020
Construction Seamless Knit
Coating Material Polyurethane
Color Black
Exterior Finish Rough
Hand Ambidextrous
Latex Free Yes
Material Recycled Polyester
Product Type General Purpose Gloves
Size Large
Length (Metric) 250 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.