missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Tromso Safety Gloves

Product Code. 30274559
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274559

Brand: Skytec™ SKG00026FF

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight, fleece-lined glove with a breathable microporous nitrile coating providing excellent grip in dry and wet conditions.

  • Thin and Flexible Insulated Glove with Full Nitrile Coating
  • Fully dipped
  • Soft fleece lining for comfort in cold conditions
  • Durable and lightweight coating ensures glove longevity in abrasive applications
  • Contact Heat Resistant up to 100°C/212°F
  • Ultra fine coating for maximum tactile sensitivity
  • Good grip in wet and dry conditions
  • Minimized particle shedding
  • Sanitised antimicrobial finish provides extra freshness
  • Hand conforming fit for a second skin feel
  • Touchscreen capabilities to allow usage with screen devices

Specifications

Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Cut A2, EN 388:2016 + A1:2018 4232B, EN 407:2020 X1XXXX, EN 21420:2020
Construction Seamless Knit
Coating Material Nitrile
Color Black
Exterior Finish Rough
Hand Ambidextrous
Material Nylon, Acrylic
Product Type Insulated Gloves
Size Medium
Temperature (English) Max. 212°F
Temperature (Metric) Max 100°C
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.