missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Xenon XN135 Gloves

Product Code. 30274634
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274634

Brand: Skytec™ SKY00144

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Triple dipped nitrile gauntlet with a nitrile sandy finish palm. Provides excellent grip in wet and oily conditions whilst protecting from chemicals.

  • High Chemical Resistance Gauntlet with Excellent Grip
  • Long cuff to provide forearm protection
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE III, UKCA, ANSI/ISEA 105-2016: Cut A1,Abrasion 6,Puncture 2, EN 374-1:2016 Type A: A,J,K,L,O,P,T, EN 374-2:2014 Yes, EN 374-5:2016, EN 388:2016 4121X, EN 388:2016 + A1:2018 4121X
Applications Industrial
Color Green, Black
Finger Thickness (English) 18 mil
Finger Thickness (Metric) 0.46 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 18 mil
Palm Thickness (Metric) 0.46 mm
Product Type Chemical-resistant Gloves
Size X-Large
Thickness (English) 18 mil
Thickness (Metric) 0.46 mm
EN388 Standard 4121X
EN ISO 374-1 CHEMICAL LETTER CODES A, J, K, L, O, P, T
Liner Material Nylon
Length (Metric) 350 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.