missing translation for 'onlineSavingsMsg'
Learn More

Notrax Eco Stance™ Tough Anti-Fatigue Mat with Sorbent

Product Code. 17732238
Change view
Click to view available options
Dimensions (L x W):
157 x 87 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17732238 157 x 87 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17732238 Supplier Notrax Supplier No. 585S0035BL
  • ONLINE EXCLUSIVE PRICE
    275.09 €
    223.06 € / Pack of 1
    Save 52.03 €
    18% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Anti-fatigue matting designed for combined use with a sorbent. Ergonomic benefit derived from 12.7 mm thick worker platform with a bubble design and molded air pockets underneath provide buoyancy for basic fatigue relief.

  • Anti-fatigue matting designed for combined use with a sorbent
  • Ramps on four sides are raised to form a holder tray around the mat
  • Rough 'gripper' surface prevents the sorbent from shifting
  • Made of a high quality nitrile rubber compound that is resistant to most industrial oils and designed to yield a long service life
  • Non-shifting
  • Free of silicone therefore safe for vehicle painting facilities
  • Ergonomic benefit derived from 12
  • 7 mm thick worker platform wirth a bubble design and moulded air pockets underneath provide buoyancy for basic fatigue relief
  • Nitrile rubber compound, resistant to most industrial oils

Specifications

Dimensions (L x W) 157 x 87 cm
Color Black
Length (English) 5.2 ft.
Length (Metric) 157 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 87 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.