missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco Theater Waste Container

Product Code. 17734864
Change view
Click to view available options
Color:
Orange
Yellow
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17734864 Yellow Pack of 4
17724864 Orange Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17734864 Supplier Sharpsguard™ Supplier No. DD540YLR
  • ONLINE EXCLUSIVE PRICE
    143.48 €
    109.67 € / Pack of 4
    Save 33.81 €
    23% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The new Sharpsguard™ eco containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.

  • Sharpsguard™ theater+ is designed to be used upright to ease the disposal of long instruments such as staple guns as well as chest drains.
  • It is ideal for theaters, acute medical areas and X-ray departments.
  • It has a temporary closure for in between use and secure permanent closure for safe transportation.
  • This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • It is designed to fit safely and securely into our POUDS™ mobile holders.
  • This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.

Sharpsguard, Eco, Orange, Theater, theatre, Waste Container, disposal

Specifications

Capacity (Metric) 32 L
Color Yellow
Dimensions (L x W x H) 307 x 291 x 710 mm
Quantity 4/Pk.
Weight (Metric) 1729 g
For Use With (Application) Disposal of Contaminated Sharps
Material Plastic
Product Type Waste Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.