missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ ECO-therm Lab Thermometer with 3-points Traceable Calibration

Product Code. 17833018
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-35°C to +50°C
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Immersion Type unitSize
17833018 -10°C to +150°C Partial Immersion Each
17892998 -10°C to +110°C Partial Immersion Each
17882998 -35°C to +50°C Partial Immersion Each
17873008 -35°C to +50°C Total Immersion Each
17803098 -10°C to +110°C Total Immersion Each
17863098 -10°C to +150°C Total Immersion Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17833018 Supplier Brannan™ Supplier No. 46/706/0 + 49/101/0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ECO-therm™ green spirit laboratory thermometer complete with calibration certificate.

  • Lab thermometer
  • Safe non-mercury filling
  • The ECO-therm™ thermometers, filled with food safe oils, the quality and resolution makes these an ideal substitute for general purpose mercury thermometer
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Calibration Points 0°C, 50°C, 90°C
Certifications/Compliance UK Traceable to National Standards ISO 9001
Immersion Type Partial Immersion
Length (Metric) 30.5 cm
Material Glass
Thermometer Fill Green Spirit
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 302°F
Temperature Range (Metric) -10°C to +150°C
Accuracy ± 1.0°C at 35°C
Subdivision 1°C
Immersion Length 76 mm
Width (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.