missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ ECO-therm Lab Thermometer with 3-points UKAS Calibration

Product Code. 17883088
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-35°C to +50°C
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Immersion Type Unit Size
17883088 -35°C to +50°C Partial Immersion Each
17843008 -10°C to +110°C Partial Immersion Each
17853008 -10°C to +150°C Total Immersion Each
17883098 -10°C to +150°C Partial Immersion Each
17873088 -35°C to +50°C Total Immersion Each
17893088 -10°C to +110°C Total Immersion Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17883088 Supplier Brannan™ Supplier No. 46/700/0 + 49/503/0
  • ONLINE EXCLUSIVE PRICE
    150.00 €
    136.72 € / Pack of 1
    Save 13.28 €
    8% Off
 Restricted Item
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ECO-therm™ green spirit laboratory thermometer complete with calibration certificate.

  • Lab thermometer
  • Safe non-mercury filling
  • The ECO-therm™ thermometers, filled with food safe oils, the quality and resolution makes these an ideal substitute for general purpose mercury thermometer
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Calibration Points -30°C, 0°C, 40°C
Certifications/Compliance ISO 17025 UKAS
Immersion Type Partial Immersion
Length (Metric) 30.5 cm
Material Glass
Thermometer Fill Green Spirit
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -31°F
Min. Temperature (Metric) -35°C
Temperature Range (English) -31°F to +122°F
Temperature Range (Metric) -35°C to +50°C
Accuracy ± 1.0°C at 35°C
Subdivision 1°C
Immersion Length 76 mm
Width (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.