missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Eco Waste Bin and Lid

Product Code. 30245689
Change view
Click to view available options
Capacity (English):
52 L
83 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30245689 83 L Each
30245685 52 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30245689 Supplier Gilac™ Supplier No. G613641
  • ONLINE EXCLUSIVE PRICE
    34.08 €
    26.29 € / Pack of 1
    Save 7.79 €
    22% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Large street litter bin with anti-spill lid made from recycled polyethylene. Very sturdy bin with 2 handles for easy handling and 4 locking hooks to secure the lid.

  • Large street litter bin with anti-spill lid made from recycled polyethylene
  • Very sturdy bin with 2 handles for easy handling and 4 locking hooks to secure the lid
  • Nestable without a lid, it's ideal as an outdoor waste bin
  • This bin, made in France, is eco-sustainable in design

Specifications

Capacity (English) 83 L
Color Black
Autoclavable Not Autoclavable
Material HDPE
Product Type Waste Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.