missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Eco Women's 100% Cotton Lab Coat, Regular Fit

Product Code. 15398742 Shop All Uvex Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
Product Code. Size unitSize
15398742 4X-Large Each
15328742 X-Small Each
15338742 Small Each
15348742 Medium Each
15358742 Large Each
15368742 X-Large Each
15378742 2X-Large Each
15388742 3X-Large Each
15308752 5X-Large Each
15318752 6X-Large Each
10 options
This item is not returnable. View return policy

Product Code. 15398742

Brand: Uvex™ 8150908

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Women's economy lab coat ideal for day-to-day work and suitable for industrial laundering. Features a slightly tailored fit and multiple pockets for convenient storage.

  • Ideal for day-to-day work and suitable for industrial laundering
  • Patch pockets at the sides with a left breast pocket for convenient storage
  • Regular fit with preformed seams
  • Adjustable cuffs
  • Concealed front panel
  • Lapel collar
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Lab Coat
Size 4X-Large
Gender Women's
Material Cotton
Color White
Closure Type Snaps
Cuff Style Stud-fastened
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Regular
No. of Pockets 3
Collar Type Lapel
Sleeve Style Full-length
Size (English) Chest 50 in.
Size (Metric) Chest 127 cm
Length (Metric) 105 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.