missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecoline Peristaltic Pump
Click to view available options
Flow Rate:
0.005 to 150 mL/min.
Unit Size:
Each
Specifications
Specifications
| Channels | 8 |
| Enclosure Rating | IP30 |
| Flow Rate | 0.005 to 150 mL/min. |
| Motor Speed | 3.5 to 350 rpm |
| Motor Type | DC |
| No. of Rollers | 6 |
| Speed Control | Closed Loop Control For Pressure Independent Speed |
| Overall Width (Metric) | 16.9 cm |
| Overall Height (Metric) | 13.8 cm |
| Weight (Metric) | 5.5 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
