missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Econohands™ 87-190 Series Yellow Natural Rubber Latex Extra Thin Gloves
Description
- Specially treated to reduce the risk of allergic reactions.
- Thickness of 0.35 mm, provides outstanding sensitivity.
- Excellent price/quality ratio.
Specifications
Specifications
| Back Material | Rubber Latex |
| Cuff Material | Natural Rubber Latex |
| Applications | Industrial |
| Coating Material | Natural Rubber Latex |
| Color | Yellow |
| Latex Free | No |
| Material | Rubber |
| Product Type | Extra Thin Gloves |
| Size | 8 |
| Thickness (Metric) | 0.35 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?