missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Econohands™ 87-190 Series Yellow Natural Rubber Latex Extra Thin Gloves

Product Code. 12697011
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12697011 10 12 pairs
12667011 7 12 pairs
12677011 8 12 pairs
12687011 9 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12697011 Supplier Ansell™ Supplier No. 87190100BP
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Econohands™ 87-190 Series Yellow Natural Rubber Latex Extra Thin Gloves - Extra thin glove for excellent sensitivity. Specially treated to reduce the risk of allergic reactions.

  • Specially treated to reduce the risk of allergic reactions.
  • Thickness of 0.35 mm, provides outstanding sensitivity.
  • Excellent price/quality ratio.
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Cuff Material Natural Rubber Latex
Applications Industrial
Coating Material Natural Rubber Latex
Color Yellow
Latex Free No
Material Rubber Latex
Palm Thickness (English) 0.0138 in.
Palm Thickness (Metric) 0.35 mm
Product Type Extra Thin Gloves
Size 10
Thickness (English) 0.0138 in.
Thickness (Metric) 0.35 mm
Glove Cuff Color Yellow
Glove Cuff Style Straight
Liner Material Cotton Flocking
Quantity 12 Pairs
Resistant To Liquid & mechanical resistant
Series 87-190
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.