missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer™ Economical Polypropylene Graduated Cylinder

Product Code. 15797968 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15797968 50 mL Each
15777968 10 mL Each
15787968 - Each
15707978 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15797968 Supplier Cole Parmer™ Supplier No. 0613774
 Restricted Item
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene (PP) cylinders offer very good chemical resistance.

  • Meet ISO Standard 6706.
  • Calibrated to contain for measuring final volumes.
  • Molded graduations for durability.
  • Polypropylene construction provides very good chemical resistance.

Specifications

Capacity (Metric) 50 mL
Material Polypropylene
Certifications/Compliance ISO 6706
Calibration To Contain
Autoclavable Autoclavable
Shape Round
Base Type Hexagonal
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.