missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Economy Pedal Bin With Wheels

Product Code. 31777256
Change view
Click to view available options
Capacity (Metric):
60 L
80 L
120 L
Color:
White, Blue
White, Green
White, Red
White, Yellow
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
31777256 60 L White, Yellow Each
31777247 60 L White, Red Each
31777287 80 L White, Blue Each
31777276 120 L White, Green Each
31777261 80 L White, Red Each
31777267 120 L White, Blue Each
31777284 60 L White, Green Each
31777263 80 L White, Yellow Each
31777275 120 L White, Red Each
31777262 60 L White, Blue Each
31777272 80 L White, Green Each
31777269 120 L White, Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 31777256 Supplier Gilac™ Supplier No. G618018
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for hands-free use, this pedal bin offers smooth operation and easy mobility via integrated wheels, available in multiple sizes and colors

  • Compact despite its large capacity (60 L), adapts to all spaces.
  • Medium size (80, 120 L), collects a significant amount of waste while adaptable to all spaces.
  • Mounted on plastic wheels (55 mm diameter) for easy movement.
  • Straight handle for easy handling.
  • Dimensions:
    • 700 mm height, 490 mm depth, 380 mm width
    • 735 mm height, 490 mm depth, 415 mm width
    • 875 mm height, 510 mm depth, 425 mm width
  • Indoor use.
  • Opaque walls.
  • Blue lid opens with a pedal to prevent contamination. HACCP compliant.
  • Straight handle and two wheels (55 mm diameter) for easy movement.
  • Structure and wheels made of HDPE: a durable, rust-free material.
  • High resistance to temperatures from -40 °C to +90 °C.
  • Easy to clean with a water jet.
  • Delivered in parts with assembly instructions.
  • 100% recyclable.

Specifications

Capacity (Metric) 60 L
Capacity (English) 13.2 gal.
Color White, Yellow
Autoclavable Not Autoclavable
Material HDPE
Product Type Waste Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.