missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Economy Small Digital Incubator

Product Code. 15847094
Change view
Click to view available options
Capacity (Metric):
22.6 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15847094 22.6 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15847094 Supplier Boekel Scientific™ Supplier No. 1330002
  • ONLINE EXCLUSIVE PRICE
    1230.00 €
    1102.10 € / Pack of 1
    Save 127.90 €
    10% Off
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Boekel Scientific™ Economy Small Digital Incubator is perfect for incubating cultures, test kits and many other research and medical samples that require heating when benchtop space is limited.

  • Small footprint for benchtops with limited space
  • LCD temperature display and analogue dial control
  • Heating pilot light indicates when heater is on
  • Magnetic latch
  • Solid door style
  • Includes two shelves, can accommodate four

Specifications

Capacity (Metric) 22.6 L
Temperature Range (Metric) Ambient +5° to 60°C
Type Benchtop Incubator
Includes Two shelves
Temperature Stability ±1.5°C at 37°C
Temperature Uniformity ±1°C at 37°C
Width (Metric) 292 mm
Height (Metric) 267 mm
Depth (Metric) 305 mm
Electrical Requirements 230 V, 50/60 Hz, supplied with EU plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.