missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Economy Standard Borosilicate Glass NMR Sample Tubes
Beskrivning
- For auto-sampling systems and high-throughput NMR
- The Norell Standard Series™ of NMR tubes has been developed for quality and precision
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
- Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist
- All tubes have polished ends making them less susceptible to breaking
- Colored caps are included
Specifikationer
Specifikationer
| Length (Metric) | 178 mm |
| Material | Borosilicate Glass |
| Product Type | NMR Sample Tube |
| Packaging | 100 Pack |
| Diameter (Metric) Outer | 10 mm |
| Diameter (Metric) Inner | 8.76 mm |
| For Use With (Application) | For auto sampling systems and high-throughput NMR |
| Includes | Caps |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?