missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Funnel for Flammables With Drum Fill Vent and Flame Arrester

Product Code. 12981415
Change view
Click to view available options
Capacity (English):
2.5 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
12981415 2.5 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12981415 Supplier Justrite™ Supplier No. 28681

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ EcoPolyBlend™ Funnel for Flammables With Drum Fill Vent and Flame Arrester is an eco-friendly, cost-effective way to collect liquids and to keep to tops of drum cans clean.

Use these funnels with any closed-head 30 gal. and 55 gal. (110L and 200L) drums. Low-profile, wide diameter opening makes it for quick, easy pouring. Scalloped, sloped design minimizes splashes and prevents containers from resting in their own liquids. Large, flat well at the throat of funnel allows for passive draining of paint tins, filters, buckets and other containers. Funnel for flammable liquids includes a drum fill vent with brass flame arrester, threaded bung cap with tight seal, and pressure relief valve for high temperatures. Molded-in hook stores optional funnel cover.

Specifications

Certifications/Compliance OSHA
Color Black
Capacity (English) 2.5 gal.
Capacity (Metric) 9 L
Height (English) 3.25 in.
Diameter (English) 21 in.
Diameter (Metric) 533 mm
Product Title
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.