missing translation for 'onlineSavingsMsg'
Learn More

LevGo™ Spatulas

Product Code. 15326134
Change view
Click to view available options
Capacity (Metric):
15 and 1.5 mL
Unit Size:
Pack of 300
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15326134 15 and 1.5 mL Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15326134 Supplier LevGo™ Supplier No. 17261
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Scoop powders and soft solids from 15 and 1.5mL tubes. LevGo™ Spatulas are eco-friendly and biodegradable.

  • Ideal for dispensing or sample collection of powders or soft solids
  • Shatter resistant in liquid nitrogen and resistant to dilute acids and bases and can be used with hot liquids
  • Complies with FDA standards for food contact
  • Autoclavable
  • Disposable

Specifications

Quantity 300/Pk.
Autoclavable Autoclavable
Capacity (Metric) 15 and 1.5 mL
Product Type Spatula/Scoop
Width (Metric) 7 mm
Width (Metric) Blade Spoon flare: 25 x 14 mm, Scoop/pick: 30 x 3 mm
Dimensions (L x W) 140 x 7 mm
Material Polypropylene
Length (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.