missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ EcoTestr™ CTS1 Pocket Conductivity, Salinity and TDS Meter

Product Code. 15878436 Shop All Cole-Parmer Products
Change view
Click to view available options
Display Type:
LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Type Unit Size
15878436 LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15878436 Supplier Oakton™ Supplier No. 3546211
  • ONLINE EXCLUSIVE PRICE
    122.12 €
    87.09 € / Pack of 1
    Save 35.03 €
    28% Off
View all promotions
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CTS1 Pocket Conductivity, Salinity and TDS Meter - Measuring water quality is easier and faster. The display is larger with a better viewing angle, has indicators for battery life, readiness and calibration, and shows both the parameter and temperature readings simultaneously. The CTS Testr takes three auto point for EC calibration.

  • Upgrades to design and function
  • Expanded 4-digit dual-line display shows conductivity and temperature readings simultaneously
  • Additional key provides an easier, more intuitive interface
  • Improved cap functions as a sample cup and as a stabilizing base to stand the meter upright
  • IP67-rated housing is waterproof and floats
  • Leakproof cap, can be attached to the top of the meter - no more lost caps.
  • Cap features fill line and is wider, providing a base to keep the meter upright for hands-free measurements
  • One-touch calibration
  • Waterproof, and floats

Specifications

Accuracy (Conductivity) ±2% full-scale ±1 LSD
Accuracy (Salinity) ±2% full-scale ±1 LSD
Calibration Points Single point
Description Pocket Conductivity, Salinity and TDS Meter
Display Type LCD
Range (Conductivity) 0.00 mS/cm to 20.00 mS/cm
Temperature Range (Metric) 0°C to 50°C
Includes Four A76 1.5V Miniature Alkaline Batteries
Resolution (Conductivity) 0.1 mS
Resolution (Salinity) 0.1 ppt
Resolution (TDS) ±2% full-scale ±1 LSD
Salinity Factor 0.00 ppt to 10.00 ppt
TDS Factor Range 0.00 ppt to 20.00 ppt
Temperature Accuracy ±0.5°C + 1 LSD
Temperature Resolution 0.1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.