missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 14-662 Certified PVC-Coated Chemical Resistant Gloves - Safety Cuff
Description
- Protects workers that are exposed to oil, grease, acid, caustics and alcohols
- Rough finish protects against abrasions while enhancing grip, even in wet and oily conditions
- Flexibility and comfort leads to less hand fatigue and better worker efficiency
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
| Applications | Industrial |
| Color | Blue |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | PVC |
| Product Type | Chemical-resistant Gloves |
| Size | 9 |
| EN388 Standard | 3121A |
| EN ISO 374-1 | Type C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?