missing translation for 'onlineSavingsMsg'
Learn More

Ansell EDGE™ 48-706 Medium Duty Cut-Resistant Gloves

Product Code. 18862985 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
Pack of 144
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
18862985 11 Pack of 144
18822985 7 Pack of 144
18832985 8 Pack of 144
18842985 9 Pack of 144
18852985 10 Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18862985 Supplier Ansell Supplier No. 48706110
  • ONLINE EXCLUSIVE PRICE
    1492.00 €
    968.54 € / Pack of 144
    Save 523.46 €
    35% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Seamless knit gloves with palm coated nitrile are ideal for medium-duty applications requiring a high level of cut performance in dry or slightly oily environments.

  • High durability
  • Nitrile foam coating delivers abrasion resistance and grip
  • Breathable liner allows high level of comfort for end users
  • Secure grip in dry and slightly oily environments
  • Made of a seamless liner,
  • Alternative to heavy duty leather and polyurethane palm dipped cut resistant knitted gloves
  • Uses:
    • Automotive, construction, glass manufacturing, machinery, equipment, metal fabrication
  • TRUSTED_SUSTAINABILITY

    Specifications

    ANSI Abrasion Rating ANSI 5
    Certifications/Compliance (Europe) CE, EN 420:2003, A1:2009, Cat II
    Construction Knit
    Coating Material Nitrile Foam
    Color Gray, Black
    Cut Resistance Rating ANSI A3
    Product Type Cut-resistant Gloves
    Size 11
    EN388 Standard EN 388:4X43C
    For Use With (Application) General maintenance, hardware assembly, machining, stamping, cutting, molding, plastic injections, raw material handling, seat and frame build
    Glove Cuff Style Knit
    Liner Material HPPE, Fiberglass, Nylon, Polyester, Spandex
    Model 48706110
    Quantity 12 Pairs/Pk., 12 Pk./Cs.
    Series EDGE™ 48-706
    Length (English) 8.6 in.
    Length (Metric) 22 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.