missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ Gloves 48-125
Click to view available options
Size:
5
Unit Size:
12 pairs
Description
- EDGE™ 48-125 - Made with a black, white or grey 15 gauge highly comfortable and dexterous polyester liner (depending on the application requirement)
- EDGE 48-125, 48-126 and 48-129 industrial work gloves combine a seamless knitted liner with elasticized knit wrist dipped into black, white or grey polyurethane coating
- This combination provides good flexibility and finger dexterity compared to cotton canvas or thick cotton gloves
- EDGE 48-125, 48-126 and 48-129 is the efficient choice for an inexpensive light duty glove solution with quality features
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | ANSI ABR 4, CE Number, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, Category II, REACH Compliant |
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Material | Polyester, Polyurethane |
| Product Type | Seamless Knit Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction