missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Edge™ Hybrid Multiparameter EC Meter

Product Code. 15148239
Change view
Click to view available options
Voltage:
220 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15148239 220 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15148239 Supplier Hanna Instruments™ Supplier No. HI203002
  • ONLINE EXCLUSIVE PRICE
    2283.75 €
    1386.40 € / Pack of 1
    Save 897.35 €
    39% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Accuracy (Salinity) +/-1% of reading
Accuracy (TDS) +/-1% of reading
Calibration Modes TDS, Salinity, EC
Range (Salinity) 0.0 to 400.0 % NaCl; 0.01 to 42.00 PSU; 0.0 to 80.0 g/L
Range (TDS) 0.00 to 14.99 mg/L (ppm); 15.0 to 149.9 mg/L (ppm); 150 to 1499 mg/L (ppm); 1.50 to 14.99 g/L; 15.0
Temperature Compensation noTC, ATC (-20.0 to 120.0°C)
Dimensions (L x W x H) 202 x 140 x 12.7mm
Weight (Metric) 250 g
Voltage 220 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.